The weights shown are approximate and are given as a guide for ordering purposes only.
| Round section | Square section | Hexagonal section | |||
|---|---|---|---|---|---|
| Diameter(mm) | Kg/m | Size Size (mm²) | Kg/m | Size (mm A/F) | Kg/m |
| 2,0 | 0,026 | 4,0 | 0,125 | 3,2 | 0,069 |
| 2,4 | 0,036 | 4,5 | 0,158 | 3,5 | 0,082 |
| 2,5 | 0,039 | 5,0 | 0,197 | 4,0 | 0,109 |
| 2,8 | 0,049 | 5,5 | 0,237 | 4,5 | 0,138 |
| 3,0 | 0,056 | 6,0 | 0,283 | 5,0 | 0,171 |
| 3,2 | 0,063 | 6,5 | 0,332 | 5,5 | 0,207 |
| 3,5 | 0,076 | 7,0 | 3,675 | 6,0 | 0,247 |
| 4,0 | 0,099 | 7,5 | 0,441 | 6,5 | 0,290 |
| 4,2 | 0,109 | 8,0 | 0,503 | 7,0 | 0,336 |
| 4,4 | 0,118 | 8,5 | 0,569 | 7,5 | 0,385 |
| 4,5 | 0,125 | 9,0 | 0,638 | 8,0 | 0,438 |
| 4,8 | 0,141 | 9,5 | 0,711 | 8,5 | 0,494 |
| 5,0 | 0,155 | 10,0 | 0,786 | 9,0 | 0,553 |
| 5,2 | 0,168 | 10,5 | 0,865 | 9,5 | 0,615 |
| 5,5 | 0,188 | 11,0 | 0,951 | 10,0 | 0,681 |
| 5,8 | 0,207 | 11,5 | 1,040 | 10,5 | 0,750 |
| 6,0 | 0,224 | 12,0 | 1,132 | 11,0 | 0,826 |
| 6,2 | 0,237 | 12,5 | 1,227 | 11,5 | 0,091 |
| 6,5 | 0,260 | 13,0 | 1,329 | 12,0 | 0,980 |
| 6,8 | 0,286 | 14,0 | 1,540 | 13,0 | 1,152 |
| 7,0 | 0,303 | 15,0 | 1,770 | 14,0 | 1,336 |
| 7,5 | 0,349 | 16,0 | 2,013 | 15,0 | 1,533 |
| 8,0 | 0,395 | 17,0 | 2,273 | 16,0 | 1,747 |
| 8,5 | 0,447 | 18,0 | 2,546 | 17,0 | 1,971 |
| 9,0 | 0,500 | 19,0 | 2,839 | 18,0 | 2,211 |
| 9,5 | 0,556 | 20,0 | 3,145 | 19,0 | 2,461 |
| 10,0 | 0,619 | 22,0 | 3,807 | 20,0 | 2,727 |
| 10,5 | 0,681 | 24,0 | 4,530 | 21,0 | 3,007 |
| 11,0 | 0,747 | 25,0 | 4,915 | 22,0 | 3,300 |
| 11,5 | 0,816 | 27,0 | 5,731 | 23,0 | 0,316 |
| 12,0 | 0,888 | 28,0 | 6,165 | 24,0 | 3,928 |
| 12,5 | 0,964 | 30,0 | 7,077 | 25,0 | 4,261 |
| 13,0 | 1,043 | 32,0 | 8,051 | 26,0 | 4,609 |
| 13,5 | 1,125 | 35,0 | 9,633 | 27,0 | 4,971 |
| 14,0 | 1,211 | 36,0 | 10,189 | 28,0 | 5,346 |
| 14,5 | 1,300 | 38,0 | 11,354 | 29,0 | 5,734 |
| 15,0 | 1,388 | 40,0 | 12,581 | 30,0 | 6,136 |
| 15,5 | 1,484 | 41,0 | 13,219 | 31,0 | 6,554 |
| 16,0 | 1,582 | 42,0 | 13,871 | 32,0 | 6,981 |
| 16,5 | 1,681 | 45,0 | 15,924 | 33,0 | 7,426 |
| 17,0 | 1,786 | 46,0 | 16,638 | 35,0 | 8,353 |
| 17,5 | 1,892 | 48,0 | 18,118 | 36,0 | 8,837 |
| 18,0 | 2,000 | 50,0 | 19,658 | 37,0 | 9,334 |
| 18,5 | 2,115 | 55,0 | 23,787 | 38,0 | 9,847 |
| 19,0 | 2,231 | 60,0 | 28,307 | 40,0 | 10,910 |
| 19,5 | 2,349 | 65,0 | 33,222 | 41,0 | 11,462 |
| 20,0 | 2,471 | 70,0 | 38,529 | 42,0 | 12,028 |
| 20,5 | 2,596 | 75,0 | 44,231 | 45,0 | 13,808 |
| 21,0 | 2,724 | 80,0 | 50,324 | 46,0 | 14,430 |
| 21,5 | 2,856 | 85,0 | 56,812 | 48,0 | 15,710 |
| 22,0 | 2,991 | 90,0 | 63,691 | 50,0 | 17,045 |
| 22,5 | 3,129 | 100,0 | 78,631 | 52,0 | 18,437 |
| 23,0 | 3,267 | 55,0 | 20,628 | ||
| 23,5 | 3,412 | 58,0 | 22,938 | ||
| 24,0 | 3,556 | 60,0 | 24,547 | ||
| 24,5 | 3,708 | 62,0 | 26,211 | ||
| 25,0 | 3,859 | 65,0 | 28,811 | ||
| 26,0 | 4,175 | 68,0 | 31,531 | ||
| 27,0 | 4,504 | 70,0 | 33,413 | ||
| 28,0 | 4,843 | 72,0 | 35,348 | ||
| 29,0 | 5,195 | 75,0 | 38,355 | ||
| 30,0 | 5,560 | 78,0 | 41,484 | ||
| 31,0 | 5,935 | 80,0 | 43,639 | ||
| 32,0 | 6,327 | 85,0 | 49,264 | ||
| 33,0 | 6,728 | 90,0 | 55,233 | ||
| 34,0 | 7,139 | ||||
| 35,0 | 7,567 | ||||
| 36,0 | 8,005 | ||||
| 37,0 | 8,455 | ||||
| 38,0 | 8,919 | ||||
| 39,0 | 9,396 | ||||
| 40,0 | 9,883 | ||||
| 41,0 | 10,383 | ||||
| 42,0 | 10,896 | ||||
| 44,0 | 11,959 | ||||
| 45,0 | 12,509 | ||||
| 46,0 | 13,071 | ||||
| 48,0 | 14,233 | ||||
| 50,0 | 15,443 | ||||
| 52,0 | 16,703 | ||||
| 54,0 | 18,013 | ||||
| 55,0 | 18,687 | ||||
| 56,0 | 19,372 | ||||
| 58,0 | 20,780 | ||||
| 60,0 | 22,237 | ||||
| 62,0 | 23,744 | ||||
| 64,0 | 25,300 | ||||
| 65,0 | 26,100 | ||||
| 66,0 | 26,909 | ||||
| 68,0 | 28,564 | ||||
| 70,0 | 30,268 | ||||
| 72,0 | 32,022 | ||||
| 74,0 | 33,824 | ||||
| 75,0 | 34,746 | ||||
| 76,0 | 35,680 | ||||
| 78,0 | 37,582 | ||||
| 80,0 | 39,533 | ||||
| 82,0 | 41,536 | ||||
| 85,0 | 44,629 | ||||
| 88,0 | 47,837 | ||||
| 90,0 | 50,034 | ||||
| 92,0 | 52,285 | ||||
| 95,0 | 55,749 | ||||
| 98,0 | 59,325 | ||||
| 100,0 | 61,773 | ||||
| 105,0 | 68,103 | ||||
| 110,0 | 72,966 | ||||
| 115,0 | 81,694 | ||||
| 120,0 | 88,952 | ||||
| 125,0 | 96,519 | ||||
| 130,0 | 104,395 | ||||
| 135,0 | 112,577 | ||||
| 140,0 | 121,072 | ||||
| 145,0 | 129,876 | ||||
| 150,0 | 138,986 | ||||
| 155,0 | 148,399 | ||||
| 160,0 | 158,134 | ||||
| 165,0 | 168,165 | ||||
| 170,0 | 178,519 | ||||
| 175,0 | 189,168 | ||||
| 180,0 | 200,141 | ||||
| 185,0 | 211,406 | ||||
| 190,0 | 222,996 | ||||
| 195,0 | 234,876 | ||||
| 200,0 | 247,086 | ||||
| 210,0 | 272,402 | ||||
| 220,0 | 298,972 | ||||
| 230,0 | 326,760 | ||||
| 240,0 | 355,804 | ||||
| 250,0 | 386,055 | ||||
| 260,0 | 417,573 | ||||
| 270,0 | 450,296 | ||||
| 280,0 | 484,288 | ||||
| 290,0 | 519,478 | ||||
| 300,0 | 555,944 | ||||
| 310,0 | 593,598 | ||||
| 320,0 | 632,516 | ||||
| 330,0 | 672,664 | ||||
| 340,0 | 714,048 | ||||
| 350,0 | 756,670 | ||||
HPC Ct Meca